3in 24tpi Bi-metal Jig Saw Blade

Item #: 0320531

Cat #: 48-42-5161

UPC: 045242138784

$ 10.97 EA
Company wide:
5 in stock
Documents & Guides
Teeth Per Inch: 24, Bi-metal Construction, T-shank, 5 Blades Per Package, For Cutting Metal Over 1/8in Thick, Length: 3in, Width: 9/32in

Overview

Teeth Per Inch: 24, Bi-metal Construction, T-shank, 5 Blades Per Package, For Cutting Metal Over 1/8in Thick, Length: 3in, Width: 9/32in

Get professional-grade performance and longer blade life with the Milwaukee® 3 in. 24 TPI bi-metal jig saw blade - t-shank (5-Pack). These heavy-duty blades last longer than high-speed steel or carbon blades, combining the strength to cut metal with the durability to withstand impacts without breaking. With Milwaukee's attention to blade material, tooth shape and sharpness, the jig saw blades produce clean, fast cuts in metal under 1/8 in. thick. The T-shank allows for quick installation. Use with Milwaukee jig saw models 6266-6, 6276-6, 6267-20, 6267-21 and other popular brands.

Also known as: 045242138784, 48-42-5161, MIL48425161

Features & Benefits

  • Longer life: bi-metal construction lasts longer than high-speed steel and carbon blades
  • Fast cuts: tooth shape and sharpness permit quick shearing through nail-embedded wood
  • Versatile: fits any jig saw that accepts a T-shank blade
  • Designed and built to handle heavy-duty jobs

Specifications

Material: Steel
Material: Steel