General Use Vinyl Electrical Tape 1700, 3/4" x 36 yd, 1-1/2" Core, Black

Item #: 0320461
Cat #: 1700-3/4x36YD-1.5c
UPC: 054007497004
$ 9.27 EA
Company wide:
0 in stock
Documents & Guides
3M™ Temflex™ Vinyl Electrical Tape 1700, 3/4 in x 36 yd, 1-1/2 in Core, Black, 100 rolls/Case

Overview

3M™ Temflex™ Vinyl Electrical Tape 1700, 3/4 in x 36 yd, 1-1/2 in Core, Black, 100 rolls/Case
3MÖ TemflexÖ Tape 1700 is an abrasion resistant tape that provides electrical and mechanical protection with the combination of an aggressive rubber resin adhesive and an elastic PVC backing. Ideal for indoor and outdoor applications, this tape is also flame retardant and highly resistant to UV rays, moisture, alkalis, acids, copper corrosion and varying weather conditions. It provides a protective jacket for high voltage cable splices and repairs. UL Listed, ASTM Approved, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007497004, 1700-3/4x36YD-1.5c, MMM170034X36YD15CO

Specifications

Color: Black
Color: Black

Customer Reviews

No reviews for this product
(0)