Molded Rubber Inline Splicing Kit 25kV

Item #: 0320458

Cat #: 5451A-CI-1/0A

UPC: 054007495307

$ 309.05 EA
Company wide:
0 in stock
Documents & Guides
3M 5451A-CI-1/0A MOLDED RUBB

Overview

3M 5451A-CI-1/0A MOLDED RUBB

3M™ 5451A Series Molded Rubber QS-II Splice Kit is a 25/28 kV class inline splice designed to join jacketed concentric neutral (JCN) and concentric neutral (CN) distribution class power cables. The splice can be used with special CI-series inline compression connectors to connect aluminum or copper conductors. The 1-piece design of the splice ensures a simple installation.

Also known as: 054007495307, 5451A-CI-1/0A, MMM5451ACI10A

Specifications

Type: Splice Kit
Type: Splice Kit