Molded Rubber Inline Splicing Kit 25kV

Item #: 0320456

Cat #: 5451A

UPC: 054007495277

$ 286.92 EA
Company wide:
0 in stock
Documents & Guides
3M 5451A MOLDED RUBBER INLIN

Overview

3M 5451A MOLDED RUBBER INLIN

3M™ 5451A Series Molded Rubber QS-II Splice Kit is a 25/28 kV class inline splice designed to join jacketed concentric neutral (JCN) and concentric neutral (CN) distribution class power cables. The splice can be used with special CI-series inline compression connectors to connect aluminum or copper conductors. The 1-piece design of the splice ensures a simple installation.

Also known as: 054007495277, 5451A, MMM5451A

Features & Benefits

  • Seams continuously welded and ground smooth
  • Oil-resistant gasket and adhesive material used is tested to UL 94
  • Captivated stainless steel cover screw threaded into sealed walls
  • No holes or knockouts
  • Screw-Cover Type 4X is a cost-efficient junction/pull box solution for corrosive environments. This Screw-Cover Type 4X, ASE24X24X12SSNK item measures 24.00x24.00x12.00 inches with a material of SS304 finish Brushed.

Specifications

Type: Splice Kit
Type: Splice Kit