3M™ Temflex™ Vinyl Electrical Tape 1700

Item #: 0320336

Cat #: 1700-1x66FT

UPC: 054007439622

$ 4.91 EA
Company wide:
0 in stock
Documents & Guides
Vinal Electrical Tape, 1X66 Feet, General Use

Overview

Vinal Electrical Tape, 1X66 Feet, General Use

The 3M™ Particulate Respirator 8293, P100 with Cool Flow™ Valve is a lightweight, disposable P100 particulate respirator is well suited for those who want NIOSH's highest rated filtration efficiency. It provides a minimum filter efficiency of 99.97% against oil and non oil based particles. 3M uses a variety of innovative technologies and features to help you meet your respiratory protection and comfort needs. The respirator incorporates 3M's proprietary technology with advanced electrostatically charged microfiber filter media, designed for ease of breathing. The proprietary 3M™ Cool Flow™ Exhalation Valve reduces heat build up inside the respirator to help keep the wearer more comfortable. The foam face seal along with the fully adjustable straps, are designed to help enhance user comfort and may increase wearability.

Also known as: 054007439622, 1700-1x66FT, MMM17001X66FT

Specifications

Length: 66 ft
Width: 1 in
Material: Vinyl, PVC
Color: Black
Type: Economy / General Purpose
Product Thickness: 7 mil
Family / Style: Temflex™ 1700 Series
Length: 66 ft
Material: Vinyl, PVC
Type: Economy / General Purpose
Family / Style: Temflex™ 1700 Series
Width: 1 in
Color: Black
Product Thickness: 7 mil