Rubber Mastic Tape 2" X 3'

Item #: 0320315

Cat #: 2228-2x3FT

UPC: 054007434788

$ 17.46 EA
Company wide:
0 in stock
Documents & Guides
3M 2228-2X3FT RUBBER MASTIC

Overview

3M 2228-2X3FT RUBBER MASTIC

3M™ 8096 Series Cold Shrink Resin Mine and Portable Cable Splice Kit with flame retardant compound 2131 is designed for splicing SHD GC, MPF GC and MPF non shielded cables that are 5 to 15 kV rated. It provides splicing on draglines, power shovels, drills, type MPF underground power feeder cables and select trailing cables.

Also known as: 054007434788, 2228-2x3FT, MMM22282X3FT

Specifications

Width: 2 in
Length: 3 ft
Color: Black
Material: Rubber
Width: 2 in
Color: Black
Length: 3 ft
Material: Rubber