Cold Shrink Splice Kit 2 to 300 MCM

Item #: 0320295

Cat #: 5742

UPC: 054007494928

$ 497.29 EA
Company wide:
0 in stock
Documents & Guides
Splice Kit, Cold Shrink, 5/8 kV, Non-shielded cable, Conductor Range: 2 AWG - 300 MCM. Maximum connector length: 4.25".

Overview

Splice Kit, Cold Shrink, 5/8 kV, Non-shielded cable, Conductor Range: 2 AWG - 300 MCM. Maximum connector length: 4.25".

3M™ 5740 Series Cold Shrink Non-Shielded Splice Kit is used for inline splicing of non-shielded, wet/dry solid dielectric power cables. It is suitable for use in direct-burial, weather-exposed and submerged locations. It is rated for 5/8 kV-rated applications. 3M™ 5740 Series Cold Shrink Non-Shielded Splice Kit includes 3 cold shrink splice insulators, 3 cleaning pad kits, 3 rolls Scotch® 2228 rubber mastic tape and 1 instruction sheet. The kit contains an insulator/jacket that is made of EPDM rubber for quick and easy installation. The specially formulated peroxide-cured EPDM insulation resists UV, ozone, acids and alkalis and provides a long-term seal. This kit is perfect for use in solid dielectric cable insulations, manholes, vaults, cable trays, junction boxes and ducts. RoHS 2011/65/EU Compliant‎.

Also known as: 054007494928, 5742, MMM5742

Specifications

Allowable Gauge Range: 2 - 300
Allowable Gauge Range: 2 - 300