
Low Voltage Splice Kit, 3 Conductor, 2-1/0 AWG, 600V
Item #: 0320247
Cat #: 5732
UPC: 054007431732
$ 422.61 EA
Company wide:
0
in stock
Documents & Guides
Low Voltage Splice Kit, 3 Conductor, 2-1/0 AWG, 600V, For Use With Armored Cable, 1 Per Case
Overview
Low Voltage Splice Kit, 3 Conductor, 2-1/0 AWG, 600V, For Use With Armored Cable, 1 Per Case
For installations from 120 V to 1 kV, 3M offers several low voltage splice options, including 3M-developed cold shrink technology, heat shrink, resin and tape. 3M Low Voltage Splices are reliable in buried, overhead, indoor or outdoor applications.
Also known as: 054007431732, 5732, MMM5732
Specifications
| Volts AC: | 600 |
| Allowable Gauge Range: | 2 - 1/0 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 2 - 1/0 |