Cold Shrink Inline Splice Kit, 5730 Series

Item #: 0320245

Cat #: 5730

UPC: 054007431718

$ 269.54 EA
Company wide:
0 in stock
Cold Shrink Inline Splice Kit, 5730 Series, 3 or 4 Conductor, 14 - 10 AWG, 600 Volt, Includes 1 Roll of 3M Sheath Wrap

Overview

Cold Shrink Inline Splice Kit, 5730 Series, 3 or 4 Conductor, 14 - 10 AWG, 600 Volt, Includes 1 Roll of 3M Sheath Wrap

These kits are applicable for indoor and outdoor installations, including direct burial, aerial and submersible applications. Each kit requires at least 1 roll of 3M Sheath Wrap Structural Material. For use with 3/C or 4/C Armor Power Cable (Teck-90) up to 1000 V.

Also known as: 054007431718, 5730, MMM5730

Specifications

Volts AC: 600
Conductors: 4
Allowable Gauge Range: 14 - 10
Volts AC: 600
Allowable Gauge Range: 14 - 10
Conductors: 4