
Cold Shrink Silicone Rubber Cable Breakout Boot, (3) Conductor
Item #: 0320243
Cat #: 8564
UPC: 054007431466
$ 402.08 EA
Company wide:
0
in stock
Documents & Guides
Cold Shrink Silicone Rubber Cable Breakout Boot, (3) Conductor, 35kV or Less, Cable Phase Shield Diameter Range: 1.02 - 1.63 Inch, Cable Outer Jacket Diameter Range: 2.52 - 4.32 Inch
Overview
Cold Shrink Silicone Rubber Cable Breakout Boot, (3) Conductor, 35kV or Less, Cable Phase Shield Diameter Range: 1.02 - 1.63 Inch, Cable Outer Jacket Diameter Range: 2.52 - 4.32 Inch
3M™ 8560 3 Way Cold Shrink Cable Breakout Boot features an open end and is factory expanded and mounted on a removable plastic core. When the supporting cores inside the boot are removed, this pre stretched boot shrinks to the pre determined diameter, creating an environmental enclosure for individual cable phase legs and the overall cable jacket. It can be used in conjunction with cold shrink silicone rubber termination assemblies and RJS Series rejacketing sleeves for shielded power cable terminating applications. It's compatible with cold shrink silicone rubber termination products and RJS Series phase rejacketing sleeves. RoHS 2011/65/EU Compliant.
Also known as: 054007431466, 8564, MMM8564
Specifications
| Type: | Breakout Boot |
| Size: | 1.02 - 1.63 in, 2.52 - 4.32 in |
| Volt Amps: | 35kVA |
| Type: | Breakout Boot |
| Volt Amps: | 35kVA |
| Size: | 1.02 - 1.63 in, 2.52 - 4.32 in |