QSIII Splice Kit

Item #: 0320227

Cat #: 5536A-1000-AL

UPC: 054007430865

$ 3162.72 EA
Company wide:
0 in stock
Documents & Guides
3M 5536A-1000-AL QSIII SPLIC

Overview

3M 5536A-1000-AL QSIII SPLIC

3M™ Cold Shrink QS-III Inline Shielded Cable Splice Kits 5535A and 5536A Series are inline splices for joining 35 kV tape shield, wire shield, UniShield® or longitudinally corrugated (LC) shielded power cables. The cold shrink splice body is a one-piece molded design made of specially formulated silicone rubbers, while the jacketing is made of EPDM rubber for its special physical properties.

Also known as: 054007430865, 5536A-1000-AL, MMM5536A1000AL

Specifications

Type: Splice Kit
Material: Aluminum
Type: Splice Kit
Material: Aluminum