QSIII Splice Kit

Item #: 0320225

Cat #: 5536A-500-AL

UPC: 054007430841

$ 3120.37 EA
Company wide:
0 in stock
Documents & Guides
3M 5536A-500-AL QSIII SPLICE

Overview

3M 5536A-500-AL QSIII SPLICE

3M™ Cold Shrink QS-III Inline Shielded Cable Splice Kits 5535A and 5536A Series are inline splices for joining 35 kV tape shield, wire shield, UniShield® or longitudinally corrugated (LC) shielded power cables. The cold shrink splice body is a one-piece molded design made of specially formulated silicone rubbers, while the jacketing is made of EPDM rubber for its special physical properties.

Also known as: 054007430841, 5536A-500-AL, MMM5536A500AL

Specifications

Material: Aluminum
Material: Aluminum