QSIII Splice Kit

Item #: 0320224

Cat #: 5535A-250-CU

UPC: 054007430810

$ 2276.24 EA
Company wide:
0 in stock
Documents & Guides
3M 5535A-250-CU QSIII SPLICE

Overview

3M 5535A-250-CU QSIII SPLICE

3M™ Cold Shrink QS-III Inline Shielded Cable Splice Kits 5535A and 5536A Series are inline splices for joining 35 kV tape shield, wire shield, UniShield® or longitudinally corrugated (LC) shielded power cables. The cold shrink splice body is a one-piece molded design made of specially formulated silicone rubbers, while the jacketing is made of EPDM rubber for its special physical properties.

Also known as: 054007430810, 5535A-250-CU, MMM5535A250CU

Specifications

Material: Copper
Material: Copper