QSIII Splice Kit

Item #: 0320218

Cat #: 5468A-1000-AL

UPC: 054007430667

$ 2387.77 EA
Company wide:
0 in stock
Documents & Guides
3M 5468A-1000-AL QSIII SPLIC

Overview

3M 5468A-1000-AL QSIII SPLIC

3M™ 5468A Series Cold Shrink QS III Splice Kit is an inline splice designed to join 35kV jacketed concentric neutral (JCN) and concentric neutral (CN) power cables. The cold shrink design fits type MV 90 or type MV 105 cables with copper or aluminum conductors while ensuring a quick installation and excellent cable size transitions.

Also known as: 054007430667, 5468A-1000-AL, MMM5468A1000AL

Specifications

Material: Aluminum
Material: Aluminum