QSIII Splice Kit

Item #: 0320215

Cat #: 5467A-1/0-CU

UPC: 054007430575

$ 1625.04 EA
Company wide:
0 in stock
Documents & Guides
3M 5467A-1/0-CU QSIII SPLICE

Overview

3M 5467A-1/0-CU QSIII SPLICE

3M™ 5467A Series Cold Shrink QS III Splice Kit is an inline splice designed to join 35kV jacketed concentric neutral (JCN) and concentric neutral (CN) power cables. The cold shrink design fits type MV 90 or type MV 105 cables with copper or aluminum conductors while ensuring a quick installation and excellent cable size transitions.

Also known as: 054007430575, 5467A-1/0-CU, MMM5467A10CU

Specifications

Material: Copper
Material: Copper