QSIII Splice Kit

Item #: 0320182

Cat #: 5458A-1000-AL

UPC: 054007429104

$ 1494.93 EA
Company wide:
0 in stock
Documents & Guides
3M 5458A-1000-AL QSIII SPLIC

Overview

3M 5458A-1000-AL QSIII SPLIC

3M™ Cold Shrink QS-III Inline CN/JCN Cable Splices 5456A-WG, 5457A-WG and 5458A-WG are inline splices for joining 25/28 kV jacketed concentric neutral (JCN) or concentric neutral (CN) power cables. It is a cold shrink design.

Also known as: 054007429104, 5458A-1000-AL, MMM5458A1000AL

Specifications

Material: Aluminum
Material: Aluminum