QSIII Splice Kit

Item #: 0320179

Cat #: 5526A-1000-AL

UPC: 054007429067

$ 2226.34 EA
Company wide:
0 in stock
Documents & Guides
3M 5526A-1000-AL QSIII SPLIC

Overview

3M 5526A-1000-AL QSIII SPLIC

3M™ Cold Shrink QS-III Inline Shielded Cable Splices 5524A, 5525A and 5526A Series are inline splices for joining 25/28 kV tape shield, wire shield, UniShield® or longitudinally corrugated (LC) shielded power cables. It is a cold shrink design.

Also known as: 054007429067, 5526A-1000-AL, MMM5526A1000AL

Specifications

Material: Aluminum
Material: Aluminum