QSIII Splice Kit

Item #: 0320170

Cat #: 5525A-350-CU

UPC: 054007429029

$ 1786.97 EA
Company wide:
0 in stock
Documents & Guides
3M 5525A-350-CU QSIII SPLICE

Overview

3M 5525A-350-CU QSIII SPLICE

3M™ Cold Shrink QS-III Inline Shielded Cable Splices 5524A, 5525A and 5526A Series are inline splices for joining 25/28 kV tape shield, wire shield, UniShield® or longitudinally corrugated (LC) shielded power cables. It is a cold shrink design.

Also known as: 054007429029, 5525A-350-CU, MMM5525A350CU

Specifications

Material: Copper
Material: Copper