QSIII Splice Kit

Item #: 0320168

Cat #: 5515A-500-AL

UPC: 054007428992

$ 1412.60 EA
Company wide:
0 in stock
Documents & Guides
3M 5515A-500-AL QSIII SPLICE

Overview

3M 5515A-500-AL QSIII SPLICE

The 3M™ Cold Shrink QS-III Shielded Cable Splices 5513A, 5514A, 5515A and 5516A Series are 15 kV class inline splices for joining tape shield, wire shield, UniShield® or longitudinally corrugated (LC) shielded power cables. It is a cold shrink design sized to fit Type MV-90 or Type MV-105 cables with copper, or aluminum conductor sizes ranging from 2 AWG-1000 kcmil (35-500 mm²).

Also known as: 054007428992, 5515A-500-AL, MMM5515A500AL

Specifications

Material: Aluminum
Material: Aluminum