3M 51-PRINTED-1x100FT Corrosion Pro

Item #: 0320163

Cat #: 51-PRINTED-1x100FT

UPC: 054007428022

$ 41.96 EA
Company wide:
0 in stock
Documents & Guides
3M 51-PRINTED-1X100FT CORROS

Overview

3M 51-PRINTED-1X100FT CORROS

Help prevent corrosion on metal pipe, conduit and fittings with 3M(TM) Scotch rap(TM) 51 Tape. The 20-mil thick all-weather tape is premium-grade and has a pressure-sensitive rubber adhesive on its PVC backing and also protects against impact, abrasion and punctures. Suitable for use in most weather conditions, it can be used in temperature ranges of -55 to 176 degrees F (-48 to 80 degrees C) either above or below ground.

Also known as: 054007428022, 51-PRINTED-1x100FT, MMM51PRINTED1X100F

Specifications

Length: 100 ft
Width: 1 in
Family / Style: Scotchrap™ - 51
Length: 100 ft
Family / Style: Scotchrap™ - 51
Width: 1 in