OIL STOP TRANSITION CONNECTOR

Item #: 0320120

Cat #: 2000T-500-750-CU/A

UPC: 054007422365

$ 269.44 EA
Company wide:
0 in stock
Documents & Guides
3M 2000T-500-750-CU/AL OIL S TONE JACK TOOLESS TYPE GRAY

Overview

3M 2000T-500-750-CU/AL OIL S TONE JACK TOOLESS TYPE GRAY

The 3M Scotchlok aluminum reducer connecter is sold 3 per case and is another quality product from 3M. It's designed and manufactured to be compatible with 500 kcmil, 750 kcmil wire sizes. The reducer connecter is compatible with aluminum, copper conductors. The overall length measures 6.25 in.

Also known as: 054007422365, 2000T-500-750-CU/A, MMM2000T500750CUAL

Specifications

Material: Copper, Aluminum
Color: Gray
Material: Copper, Aluminum
Color: Gray