QSIII Splice Kit

Item #: 0320093

Cat #: 5525A-500-AL

UPC: 054007421412

$ 1786.97 EA
Company wide:
0 in stock

Overview

3M 5525A-500-AL QSIII SPLICE

3M™ Cold Shrink QS-III Inline Shielded Cable Splices 5524A, 5525A and 5526A Series are inline splices for joining 25/28 kV tape shield, wire shield, UniShield® or longitudinally corrugated (LC) shielded power cables. It is a cold shrink design.

Also known as: 054007421412, 5525A-500-AL, MMM5525A500AL

Specifications

Type: Splice Kit
Material: Aluminum
Type: Splice Kit
Material: Aluminum