QSIII Splice Kit

Item #: 0320085

Cat #: 5457A-500-AL

UPC: 054007421337

$ 1364.71 EA
Company wide:
0 in stock
Documents & Guides
3M 5457A-500-AL QSIII SPLICE

Overview

3M 5457A-500-AL QSIII SPLICE

3M™ Cold Shrink QS-III Inline CN/JCN Cable Splices 5456A-WG, 5457A-WG and 5458A-WG are inline splices for joining 25/28 kV jacketed concentric neutral (JCN) or concentric neutral (CN) power cables. It is a cold shrink design.

Also known as: 054007421337, 5457A-500-AL, MMM5457A500AL

Specifications

Type: Splice Kit
Material: Aluminum
Type: Splice Kit
Material: Aluminum