BUSS 170M4008 FUSE 200A 690V 1/80 A

Item #: 0320030

Cat #: 170M4008

UPC: 051712257404

$ 724.90 EA
Company wide:
0 in stock
Documents & Guides

Overview

BUS 170M4008
Also known as: 051712257404, 170M4008, BUS170M4008

Specifications

Amps: 200
Type: Square
Interrupt Rating DC: 200
Amps: 200
Interrupt Rating DC: 200
Type: Square