
Cold Shrink QT-III Silicone Rubber Indoor Termination
Item #: 0319985
Cat #: 7645-T-HSG-110
UPC: 054007417699
$ 567.26 EA
Company wide:
0
in stock
Documents & Guides
Cold Shrink QT-III Silicone Rubber Indoor Termination, 110 kV, 1.050 - 1.800 Inch, 5/8/15 kV. Each Kit Makes 1 Termination
Overview
Cold Shrink QT-III Silicone Rubber Indoor Termination, 110 kV, 1.050 - 1.800 Inch, 5/8/15 kV. Each Kit Makes 1 Termination
3M™ Cold Shrink QT-III Indoor and Outdoor Terminations deliver faster, simpler and more reliable medium-voltage cable terminations. Featuring factory-installed stress control and sealing compounds, they eliminate the need for silicone grease and reduce installation steps and error risk. The hydrophobic, track- and erosion-resistant silicone insulators provide long-term performance, even in contaminated environments, with compact designs and excellent BIL ratings. Available for single- and three-core, indoor, outdoor and inverted applications, QT-III terminations meet key global standards (IEEE 48, IEC, Cenelec, GB) and can be custom-kitted with lugs, hardware and accessories—helping keep projects on time, on budget and highly reliable.
Also known as: 054007417699, 7645-T-HSG-110, MMM7645THSG110
Specifications
| Volts AC: | 15kV, 8kV, 5kV |
| Material: | Rubber |
| Diameter Range: | 1.050 - 1.800 in |
| Volts AC: | 15kV, 8kV, 5kV |
| Diameter Range: | 1.050 - 1.800 in |
| Material: | Rubber |