This product has been discontinued.

Load Center, Main Lug, 125A, 120/240V, 1PH, 12/24, NEMA 1
Item #: 0319943
Cat #: BR1224L125DG
UPC: 786676000628
Company wide:
0
in stock
Discontinued
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Includes: GBK5 and GBK520 Ground Bars. Dims: H: 16.75", W: 14.31", D: 3.88"
Overview
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Includes: GBK5 and GBK520 Ground Bars. Dims: H: 16.75", W: 14.31", D: 3.88"
Also known as: 786676000628, BR1224L125DG, CUTBR1224L125DG
Specifications
| Mounting: | Flush, Surface |
| Amps: | 125 |
| Spaces: | 12 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Circuits: | 24 |
| Family / Style: | BR |
| Mounting: | Flush, Surface |
| Spaces: | 12 |
| Phase: | 1 |
| Type: | Main Lug |
| Family / Style: | BR |
| Amps: | 125 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Circuits: | 24 |