Mutli-Roller, 24" Radius

Item #: 0319884

Cat #: MR24

UPC: 650270084721

$ 1800.00 EA
Company wide:
8 in stock
Documents & Guides
Multi-Roller, Length: 42.5", Width: 6", Height: 24"

Overview

Multi-Roller, Length: 42.5", Width: 6", Height: 24"
Also known as: 650270084721, MR24, ITOMR24

Specifications

Type: Roller
Height: 24 in
Width: 6 in
Standards: California Proposition 65
Length: 42.500 in
Type: Roller
Width: 6 in
Length: 42.500 in
Height: 24 in
Standards: California Proposition 65