Heat Shrink, Thin-Wall, 2", Blue, 100' Spool

Item #: 0319869

Cat #: FP2.000BU100'L

UPC: 054007388708

$ 4.83 FT
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600 Volt, Blue, Shrink Ratio 2:1, 1 Inch, Expanded Insulation Diameter 1 Inch, Recovered Insulation Diameter 1/2 Inch, Tube Length 100 Foot Reel, Provides Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600 Volt, Blue, Shrink Ratio 2:1, 1 Inch, Expanded Insulation Diameter 1 Inch, Recovered Insulation Diameter 1/2 Inch, Tube Length 100 Foot Reel, Provides Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a variety of industrial and military applications. FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 054007388708, FP2.000BU100'L, MMMFP3012100BLUSPO

Specifications

Length: 100 ft
Color: Blue
Diameter: 2 in
Length: 100 ft
Diameter: 2 in
Color: Blue