Thread Sealant and Lubricant, 1/2" x 1296"

Item #: 0319785

Cat #: 48-1/2"x1296"

UPC: 054007275718

$ 16.78 EA
Clearance
Price good while supplies last
Company wide:
35 in stock
Thread Sealant and Lubricant, 1/2 Inch x 1296 Inch, Provides a Leak-proof Seal

Overview

Thread Sealant and Lubricant, 1/2 Inch x 1296 Inch, Provides a Leak-proof Seal
Also known as: 054007275718, 48-1/2"x1296", MMM4812X1296

Specifications

Width: 1/2 in
Color: White
Length: 1296 in
Width: 1/2 in
Length: 1296 in
Color: White