Glass Cloth Tape, White, 1/2" x 36 Yds

Item #: 0319783

Cat #: 69-1/2"x36yd

UPC: 054007275480

$ 38.63 EA
Company wide:
0 in stock
Documents & Guides
Glass Cloth Electrical Tape, Scotch, Unprinted, 1/2" Width x 36 Yards. Thickness: 69-7 mils. Temperature Rating: 356°F. White, 18 Rolls per Case

Overview

Glass Cloth Electrical Tape, Scotch, Unprinted, 1/2" Width x 36 Yards. Thickness: 69-7 mils. Temperature Rating: 356°F. White, 18 Rolls per Case
Also known as: 054007275480, 69-1/2"x36yd, MMM6912X36YD

Specifications

Length: 36 yd
Width: 1/2 in
Color: White
Length: 36 yd
Color: White
Width: 1/2 in