Glass Cloth Tape, White, 3/4" x 36 Yds

Item #: 0319781

Cat #: 69-3/4"x36yd

UPC: 054007274933

$ 57.88 EA
Company wide:
0 in stock
Documents & Guides
Glass Cloth Electrical Tape, Scotch, Unprinted. Size: 3/4" Width, 36 Yards. Thickness: 69-7 mils. Temperature Rating: 356°F. Color: White.

Overview

Glass Cloth Electrical Tape, Scotch, Unprinted. Size: 3/4" Width, 36 Yards. Thickness: 69-7 mils. Temperature Rating: 356°F. Color: White.
Also known as: 054007274933, 69-3/4"x36yd, MMM6934X36YD

Specifications

Width: 3/4 in
Length: 36 yd
Color: White
Width: 3/4 in
Color: White
Length: 36 yd