1 IN FSS 1-GANG WP BOX - NEW STYLE

Item #: 0319745

Cat #: E982FFN

UPC: 034481049111

$ 29.59 EA
Company wide:
8 in stock
Documents & Guides
Single Gang FSC Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.42 Inches, Conduit Size 1 Inch, 2 Hubs, Material PVC, Color Gray

Overview

Single Gang FSC Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.42 Inches, Conduit Size 1 Inch, 2 Hubs, Material PVC, Color Gray
Also known as: 034481049111, E982FFN, CARE982FFN

Specifications

Knockout Diameter: 1 in
Color: Gray
Gangs: 1
Cubic Inches: 18 in³
Knockout Diameter: 1 in
Gangs: 1
Color: Gray
Cubic Inches: 18 in³