Nylon-Insulated, Wire Range: 16 - 14

Item #: 0319721

Cat #: MNG14-187DFIK

UPC: 054007159759

$ 0.95 EA
Company wide:
0 in stock
Documents & Guides
Female , Nylon-Insulated, Wire Range: 16 - 14

Overview

Female , Nylon-Insulated, Wire Range: 16 - 14
Also known as: 054007159759, MNG14-187DFIK, MMMMNG14187DFIK

Specifications

Gender: Female
Type: Disconnect, Insulated
Material: Nylon
Gender: Female
Material: Nylon
Type: Disconnect, Insulated