Nylon-Insulated, WR: 12 - 10, Color: Yellow, 500/PK

Item #: 0319720

Cat #: MNG10BCK

UPC: 054007159674

$ 1.91 EA
Company wide:
0 in stock
Documents & Guides
Nylon-Insulated, Wire Range: 12 - 10, Color: Yellow, 500/PK

Overview

Nylon-Insulated, Wire Range: 12 - 10, Color: Yellow, 500/PK

3M™ Modular Splicing Kit 5815 is a fully shielded separable connector system. It allows a complete dead front connection that is suitable for operating in submerged or locations. This kit is used with the 3M Modular Splicing System 5815 Series that is rated for 5 to 25 kV and 600 amp industrial shielded power cables.

Also known as: 054007159674, MNG10BCK, MMMMNG10BCK

Specifications

Material: Nylon
Color: Yellow
Material: Nylon
Color: Yellow