Locking Fork, Vinyl-Insulated, WR: 22 - 18, Stud Size: 10

Item #: 0319698

Cat #: MV18-10FLK

UPC: 054007138914

$ 0.60 EA
Company wide:
0 in stock
Documents & Guides
Locking Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 10, Color: Red, 1000/PK

Overview

Locking Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 10, Color: Red, 1000/PK
Also known as: 054007138914, MV18-10FLK, MMMMV1810FLK

Specifications

Type: Fork, Terminal
Material: Vinyl
Size: 10
Type: Fork, Terminal
Size: 10
Material: Vinyl