Heavy Duty Vinyl Electrical Tape

Item #: 0319577

Cat #: 22-1-1/2x36YD

UPC: 054007100591

$ 64.84 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Vinyl Electrical Tape, 1/2X36YD Heavy Duty

Overview

Heavy Duty Vinyl Electrical Tape, 1/2X36YD Heavy Duty
Also known as: 054007100591, 22-1-1/2x36YD, MMM22112X36YD

Specifications

Length: 36 yd, 108 ft
Width: 1 1/2 in
Material: Vinyl, PVC
Color: Black
Product Thickness: 10 mil
Type: Commercial / Spec Grade
Family / Style: Scotch® 22 Series
Length: 36 yd, 108 ft
Material: Vinyl, PVC
Product Thickness: 10 mil
Family / Style: Scotch® 22 Series
Width: 1 1/2 in
Color: Black
Type: Commercial / Spec Grade