Molded Rubber Inline Splicing Kit 15kV

Item #: 0319573

Cat #: 5411A-20006

UPC: 054007099406

$ 278.92 EA
Company wide:
0 in stock
Documents & Guides
3M 5411A-20006 MOLDED RUBBER

Overview

3M 5411A-20006 MOLDED RUBBER
Also known as: 054007099406, 5411A-20006, MMM5411A20006

Specifications

Type: Splice Kit
Type: Splice Kit