NM EXT. ELBOW FO/CAT5 2900 IVORY

Item #: 0319495

Cat #: 2918FO

UPC: 786776512137

$ 4.22 EA
Company wide:
0 in stock
Makes right angle turns around internal corners of 2900 Series Raceway running at right angles. Maintains 1 1/4" (32mm) bend radius when installing UTP and fiber optic cable. Finish - Ivory

Overview

Makes right angle turns around internal corners of 2900 Series Raceway running at right angles. Maintains 1 1/4" (32mm) bend radius when installing UTP and fiber optic cable. Finish - Ivory
Also known as: 786776512137, 2918FO, WMD2918FO

Specifications

Width: 3 3/4 in
Color: Ivory
Length: 3 in
Width: 3 3/4 in
Length: 3 in
Color: Ivory