2900 Raceway Flat Elbow

Item #: 0319489

Cat #: 2911FO

UPC: 786776512106

$ 3.75 EA
Company wide:
66 in stock
Non-Metallic, 1-1/4" Bend Radius Flat Elbow, 2900 Series. Size: 3-1/2" Length. PVC, Ivory.

Overview

Non-Metallic, 1-1/4" Bend Radius Flat Elbow, 2900 Series. Size: 3-1/2" Length. PVC, Ivory.

Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems are one-piece, single channel, nonmetallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low-voltage (50V or less) cabling in an easy to install, aesthetically pleasing application. Uniduct Series 2800 and 2900 Raceway radiused fittings (FO) maintain 1 1/4" (32mm) bend radius control and are the perfect solution for even the most demanding cabling applications.

Also known as: 786776512106, 2911FO, WMD2911FO

Specifications

Length: 3 1/2 in
Color: Ivory
Length: 3 1/2 in
Color: Ivory