Heat Shrink, Heavy Wall, 48", Black, 20 Piece

Item #: 0319475

Cat #: ITCSN-6000-48"-Black

UPC: 054007089827

$ 297.13 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Heavy Wall, Cable Sleeves, 2.1" - 4.8" Cable Size, 48" Length, 6" Expanded/1.8" Recovered I.D., Black, 20 Pieces

Overview

Heat Shrink, Heavy Wall, Cable Sleeves, 2.1" - 4.8" Cable Size, 48" Length, 6" Expanded/1.8" Recovered I.D., Black, 20 Pieces
Also known as: 054007089827, ITCSN-6000-48"-Black, MMMITCSN600048BLK2

Specifications

Material: Polyolefin
Color: Black
Length: 48 in
Material: Polyolefin
Length: 48 in
Color: Black