1
more

Heat Shrink, Heavy-Wall, 250 - 750 MCM, 48", Black, Pack of 5
Item #: 0319470
Cat #: ITCSN-2000-48"-Bla
UPC: 054007089063
$ 127.38 EA
Company wide:
0
in stock
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 to 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 2.00 to .65 Inch, Relaxed Tube Length: 48 Inch. Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications. Package of 5 EA.
Overview
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 to 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 2.00 to .65 Inch, Relaxed Tube Length: 48 Inch. Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications. Package of 5 EA.
3M ITCSN heat-shrink is used for insulating secondary splices; direct-buried, submersible, or dig in repairs; and physical protection of high voltage, air-insulated connectors or lugs
Also known as: 054007089063, ITCSN-2000-48"-Bla, MMMITCSN200048BLK2
Specifications
| Material: | Polyolefin |
| Color: | Black |
| Length: | 48 in |
| Allowable Gauge Range: | 250 - 750 |
| Material: | Polyolefin |
| Length: | 48 in |
| Color: | Black |
| Allowable Gauge Range: | 250 - 750 |