Heat Shrink, Heavy Wall, 9", Black, 50 Piece

Item #: 0319464

Cat #: ITCSN-2000-9"-Black

UPC: 054007089766

$ 31.06 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Heavy Wall, 250-750 kcmil, 9" Length, 2" Expanded/0.65" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, Black, 50 Pieces

Overview

Heat Shrink, Heavy Wall, 250-750 kcmil, 9" Length, 2" Expanded/0.65" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, Black, 50 Pieces
Also known as: 054007089766, ITCSN-2000-9"-Black, MMMITCSN20009BLK50

Specifications

Material: Polyolefin
Color: Black
Material: Polyolefin
Color: Black