
Heat Shrink, Heavy Wall, 12", Black, 50 Piece
Item #: 0319463
Cat #: ITCSN-1500-12"-Black
UPC: 054007089742
$ 23.75 EA
Company wide:
0
in stock
Documents & Guides
Heat Shrink, Heavy Wall, Cable Sleeves, 3/0 AWG - 400 kcmil, 12" Length, 1.5" Expanded/0.5"" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, Black, 50 Pieces
Overview
Heat Shrink, Heavy Wall, Cable Sleeves, 3/0 AWG - 400 kcmil, 12" Length, 1.5" Expanded/0.5"" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, Black, 50 Pieces
3M™ Heat Shrink Cable Sleeve ITCSN is a heavy wall sleeve that provides abrasion, corrosion and chemical resistance. This sleeve has a 3:1 shrink ratio to offer electrical insulation for 1 kV rated applications. It features a cross linked polyolefin construction that provides moisture seal protection.
Also known as: 054007089742, ITCSN-1500-12"-Black, MMMITCSN150012BLK5
Specifications
| Material: | Polyolefin |
| Length: | 12 in |
| Color: | Black |
| Allowable Gauge Range: | 3/0 - 400 |
| Material: | Polyolefin |
| Color: | Black |
| Length: | 12 in |
| Allowable Gauge Range: | 3/0 - 400 |