
Heat Shrink, Heavy Wall, 12", Black
Item #: 0319460
Cat #: ITCSN-1100-12"-Black
UPC: 054007089711
$ 19.81 EA
Company wide:
0
in stock
Documents & Guides
Heat Shrink, Heavy Wall, 2-4/0 AWG, 12" Length, 1.1" Expanded/0.37" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, Black
Overview
Heat Shrink, Heavy Wall, 2-4/0 AWG, 12" Length, 1.1" Expanded/0.37" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, Black
Also known as: 054007089711, ITCSN-1100-12"-Black, MMMITCSN110012BLK1
Specifications
| Material: | Polyolefin |
| Length: | 12 in |
| Color: | Black |
| Allowable Gauge Range: | 2 - 4/0 |
| Material: | Polyolefin |
| Color: | Black |
| Length: | 12 in |
| Allowable Gauge Range: | 2 - 4/0 |