
Heat Shrink, Heavy Wall, 9", Black, 25 Piece
Item #: 0319452
Cat #: ITCSN-1100-9"-Black
UPC: 054007089704
$ 15.89 EA
Company wide:
0
in stock
Documents & Guides
Heat Shrink, Heavy Wall, Cable Sleeves, 2-4/0 AWG, 9" Length, 1.1" Expanded/0.37" Recovered I.D., Black, 25 Pieces
Overview
Heat Shrink, Heavy Wall, Cable Sleeves, 2-4/0 AWG, 9" Length, 1.1" Expanded/0.37" Recovered I.D., Black, 25 Pieces
3M (ITCSN-1100-9"-Black-25 Pcs) Heat Shrink Heavy-Wall Cable Sleeve ITCSN-1100-9-Box, 2-4/0 AWG, Expanded/Recovered I.D. 1.10/0.37 in, 9 in Length [You are purchasing the Min order quantity which is 25 Pieces]
Also known as: 054007089704, ITCSN-1100-9"-Black, MMMITCSN11009BLK10
Specifications
| Material: | Polyolefin |
| Color: | Black |
| Length: | 9 in |
| Allowable Gauge Range: | 2 - 4/0 |
| Material: | Polyolefin |
| Length: | 9 in |
| Color: | Black |
| Allowable Gauge Range: | 2 - 4/0 |