
Heat Shrink, Heavy Wall, 8-1/0 AWG, 12", Black
Item #: 0319440
Cat #: ITCSN-0800-12"-Black
UPC: 054007089674
$ 17.13 EA
Company wide:
0
in stock
Documents & Guides
Heat Shrink, Heavy Wall, 8-1/0 AWG, 12" Length, 0.8"Expanded/0.2" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, 25 Pieces, Black
Overview
Heat Shrink, Heavy Wall, 8-1/0 AWG, 12" Length, 0.8"Expanded/0.2" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, 25 Pieces, Black
Also known as: 054007089674, ITCSN-0800-12"-Black, MMMITCSN080012BLK1
Specifications
| Material: | Polyolefin |
| Length: | 12 in |
| Color: | Black |
| Allowable Gauge Range: | 8 - 1/0 |
| Material: | Polyolefin |
| Color: | Black |
| Length: | 12 in |
| Allowable Gauge Range: | 8 - 1/0 |