Heat Shrink, Heavy-Wall, 600 - 1250 MCM, 48", Black, Pack of 5

Item #: 0319435

Cat #: ITCSN-3000-48"-Bla

UPC: 054007089070

$ 168.37 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink Cable Sleeve, Heavy-Wall, 600 - 1250 MCM, 48", Black, Pack of 5, 3" Expanded I.D., 1" Recovered I.D.

Overview

Heat Shrink Cable Sleeve, Heavy-Wall, 600 - 1250 MCM, 48", Black, Pack of 5, 3" Expanded I.D., 1" Recovered I.D.

3M™ Heat Shrink Cable Sleeve ITCSN is a split resistant sleeve with a factory applied adhesive/sealant that offers reliable performance for electrical splices, connections and terminations. It is perfect for insulating secondary splices, direct buried, submersible or dig in repairs, as well as physical protection of high voltage, air insulated connectors or lugs. It withstands temperatures of 67 to 230 degrees F ( 55 to 110 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007089070, ITCSN-3000-48"-Bla, MMMITCSN300048BLK5

Specifications

Material: Polyolefin
Color: Black
Material: Polyolefin
Color: Black