Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 48", Black, Pack of 5

Item #: 0319433

Cat #: ITCSN-1500-48"-Bla

UPC: 054007089056

$ 120.61 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 to 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 1.5 to .5 Inch, Relaxed Tube Length: 48 Inch. Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications. 1 = 1 tube

Overview

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 to 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 1.5 to .5 Inch, Relaxed Tube Length: 48 Inch. Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications. 1 = 1 tube

3M™ Heat Shrink Cable Sleeve ITCSN is a split resistant sleeve with a factory applied adhesive/sealant that offers reliable performance for electrical splices, connections and terminations. It is perfect for insulating secondary splices, direct buried, submersible or dig in repairs, as well as physical protection of high voltage, air insulated connectors or lugs. It withstands temperatures of 67 to 230 degrees F ( 55 to 110 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007089056, ITCSN-1500-48"-Bla, MMMITCSN150048BLK5

Specifications

Material: Polyolefin
Color: Black
Material: Polyolefin
Color: Black