
Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 48", Black, Pack of 5
Item #: 0319429
Cat #: ITCSN-0800-48"-Black
UPC: 054007089032
$ 64.45 EA
Company wide:
1
in stock
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20 Inch - 0.80 Inch, Relaxed Tube Length: 48 Inch. Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications, Pack of 5
Overview
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20 Inch - 0.80 Inch, Relaxed Tube Length: 48 Inch. Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications, Pack of 5
3M™ Heat Shrink Cable Sleeve ITCSN is a heavy wall sleeve that provides abrasion, corrosion and chemical resistance. This sleeve has a 3:1 shrink ratio to offer electrical insulation for 1 kV rated applications. It features a cross linked polyolefin construction that provides moisture seal protection.
Also known as: 054007089032, ITCSN-0800-48"-Black, MMMITCSN080048BLK5
Specifications
| Material: | Polyolefin |
| Volts AC: | 1kV |
| Color: | Black |
| Length: | 48 in |
| Allowable Gauge Range: | 8 - 1/0 |
| Material: | Polyolefin |
| Color: | Black |
| Allowable Gauge Range: | 8 - 1/0 |
| Volts AC: | 1kV |
| Length: | 48 in |