Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, Black, 25' Reel

Item #: 0319427

Cat #: ITCSN-1500-25'-Bla

UPC: 054007088950

$ 492.90 EA
Company wide:
0 in stock
Heat Shrink Cable Sleeve, Heavy-Wall, 3/0 AWG - 400 MCM, Black, 25' Reel, 1.50" Expanded I.D., .50" Recovered I.D.

Overview

Heat Shrink Cable Sleeve, Heavy-Wall, 3/0 AWG - 400 MCM, Black, 25' Reel, 1.50" Expanded I.D., .50" Recovered I.D.

The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection. ITCSN heavy-wall cable sleeves are cross-linked polyolefin. They are highly split resistant and fast

shrinking to provide rapid installation. The cut-to-length sleeves come standard with a factory-applied adhesive/sealant.

Also known as: 054007088950, ITCSN-1500-25'-Bla, MMMITCSN150025BLKR

Specifications

Length: 25 ft
Material: Polyolefin
Color: Black
Length: 25 ft
Color: Black
Material: Polyolefin